Zoro Homepage

Convection Oven, 19 5/8" H, 31 1/2" W

  • Mfr # XAFT-04FS-LD

  • Zoro # G512007150


product price: $4,890.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
208 to 240V
Power Source
Electric
Material
Stainless Steel
Plug Type
6-50P
Features
(2) Fan Speeds, Can Run Optional Proofer, Indicator Light and Beeper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAFT-04FS-LD
Zoro #
G512007150
UPC #
654796551507
Country of Origin
Italy

Dimensions

Overall Depth
35 1/2 in
Overall Height
19 5/8 in
Overall Width
31 1/2 in
Oven Size
Full Size

Details

Item
Convection Oven
Voltage
208 to 240V
Power Source
Electric
Material
Stainless Steel
Plug Type
6-50P
Features
(2) Fan Speeds, Can Run Optional Proofer, Indicator Light and Beeper
Phase
Single
Includes
Electro Valve, Shelves
Convection Oven Shelf Type
Wire Shelves
Energy Star Compliant
Yes
Weight
140 lb
Minimum Operating Temperature
120 Degrees F
Current
32 A
Number of Baking Chambers
3
Number of Shelves
4
Product Type
Convection Oven
Wattage
7,600 W
Installation Type
Countertop

Description

Convection Oven, Number of Shelves 4, Oven Size Full Size, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 120 Degrees F, Overall Height 19 5/8 in, Overall Width 31 1/2 in, Overall Depth 35 1/2 in, Wattage 7,600 W, Product Type Convection Oven, Voltage 208 to 240V, Number of Baking Chambers 3, Convection Oven Shelf Type Wire Shelves, Current 32 A, Energy Star Compliant Yes, Includes Electro Valve, Shelves, Installation Type Countertop, Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.