Food Service Cart, 74 1/2 in L, SS
Mfr # CBC-GG-B3-LST
Zoro # G804975006
product price: $3,759.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Silent Caster with Brakes, (2) Silent Caster with Directional Locks
Load Capacity
215 lb
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBC-GG-B3-LST
Zoro #
G804975006
UPC #
654796992638
Country of Origin
United States
Dimensions
Shelf Width
74 1/2 in
Overall Width
74 1/2 in
Overall Length
85 1/4 in
Caster Dia.
6 in
Tray Size
18 x 12 in
Gauge Thickness
16 ga
Shelf Length
60 in
Overall Height
60 in
Adjustable Height
No
Description
Foodservice Cart
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.