Zoro Homepage

Griddle, Electric, Portable

  • Mfr # PCG-10C

  • Zoro # G8476693


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Type
Portable
Material
Stainless Steel
Voltage
120V AC
Amps
12.5
Overall Width (In.)
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCG-10C
Zoro #
G8476693
UPC #
654796630103
Country of Origin
United States

Dimensions

Overall Width (In.)
29 in
Overall Length (In.)
12 1/2 in
Overall Height (In.)
5 1/2 in
Overall Width
29 in
Cooking Surface Depth
12 in
Cooking Surface Width
21 in
Overall Height
5 1/2 in
Overall Depth
12 1/2 in

Details

Item
Griddle
Type
Portable
Material
Stainless Steel
Voltage
120V AC
Amps
12.5
Heat Setting
175 to 400 Degrees F
Watts
1,500 W
Plug
NEMA 5-15P
Cooking Surface (in.)
21 x 12
Wattage
1,500 W
Plug Type
5-15
Current
12.5 A
Maximum Operating Temperature
400 Degrees F
Installation Type
Countertop
Weight
8.2 lb
Control Type
Manual
Power Source
Electric

Description

Griddle, Power Source Electric, Cooking Surface Depth 12 in, Cooking Surface Width 21 in, Overall Height 5 1/2 in, Overall Width 29 in, Overall Depth 12 1/2 in, Material Stainless Steel, Control Type Manual, Voltage 120V AC, Wattage 1,500 W, Installation Type Countertop, Maximum Operating Temperature 400 Degrees F, Current 12.5 A, Plug Type 5-15, Weight 8.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.