Zoro Homepage

Hot Plate, Double, Tubular

  • Mfr # CDR-1T

  • Zoro # G4858226


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
1,650 W
Width (In.)
21 1/4 in
Length (In.)
12 1/4 in
Heating Elements
6 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDR-1T
Zoro #
G4858226
UPC #
654796621026
Country of Origin
United States

Dimensions

Width (In.)
21 1/4 in
Length (In.)
12 1/4 in
Height (In.)
4 1/4 in
Overall Height
4 1/8 in
Overall Width
21 1/4 in
Heating Element Diameter
6 in
Overall Depth
12 1/4 in

Details

Item
Hot Plate
Voltage
120V AC
Watts
1,650 W
Heating Elements
6 in dia
Number of Elements
2
Element Type
Tubular
BtuH
5,630 BtuH
Standards
cUL Listed, UL Safety and Sanitary
Weight
8.5 lb
Heating Capacity
5,630 BtuH
Power Source
Electric
Wattage
1,650 W

Description

Hot Plate, Number of Elements 2, Heating Capacity 5,630 BtuH, Element Type Tubular, Overall Height 4 1/8 in, Overall Width 21 1/4 in, Overall Depth 12 1/4 in, Heating Element Diameter 6 in, Standards cUL Listed, UL Safety and Sanitary, Voltage 120V AC, Wattage 1,650 W, Power Source Electric, Weight 8.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.