Zoro Homepage

Sandwich Press, Panini, 7.9 A D, 1,750 W

  • Mfr # CPG-10FC(220)

  • Zoro # G012483706


product price: $1,314.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Features
Non-Skid Feet, Cool-Touch Handles, Power Light
Includes
Brass Scouring Pad, Slide-Out Grease Tray
Standards
NSF, UL Listed
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPG-10FC(220)
Zoro #
G012483706
UPC #
654796660254
Country of Origin
Italy

Dimensions

Overall Depth
18 in
Overall Width
13 in
Overall Height
7 in
Cooking Surface Depth
18 in
Cooking Surface Width
13 in

Details

Item
Sandwich Press
Material
Stainless Steel
Features
Non-Skid Feet, Cool-Touch Handles, Power Light
Includes
Brass Scouring Pad, Slide-Out Grease Tray
Standards
NSF, UL Listed
Plate Design
Panini
Plug Type
6-15P
Power Source
Electric
Weight
20 lb
Grill Surface Material
Glass Ceramic
Current
7.9 A
Voltage
208 to 240V
Wattage
1,750 W
Press Type
Single Press
Plate Material
Glass Ceramic

Description

Sandwich Press, Plate Design Panini, Plate Material Glass Ceramic, Cooking Surface Depth 18 in, Cooking Surface Width 13 in, Overall Height 7 in, Overall Width 13 in, Overall Depth 18 in, Voltage 208 to 240V, Wattage 1,750 W, Maximum Operating Temperature 740 Degrees F, Current 7.9 A, Features Non-Skid Feet, Cool-Touch Handles, Power Light, Grill Surface Material Glass Ceramic, Material Stainless Steel, Includes Brass Scouring Pad, Slide-Out Grease Tray, Maximum Food Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.