Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Oven

  • Mfr # VK-120-SS

  • Zoro # G604975015


product price: $3,949.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Voltage
120V AC
Power Source
Electric
Material
Stainless Steel
Overall Height
12 1/2 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK-120-SS
Zoro #
G604975015
UPC #
654796541201
Country of Origin
United States

Dimensions

Overall Height
12 1/2 in
Overall Width
24 in
Overall Depth
23 3/4 in
Oven Size
Half Size

Details

Item
Convection Oven
Voltage
120V AC
Power Source
Electric
Material
Stainless Steel
Plug Type
5-20P
Phase
Single
Features
Auto Fan Shut-Off When Door is Opened, Digital Programmable Control, Saves Multiple Programs, Screen Flashes and Unit Beeps at End of Cooking Cycle, Touch Screen System, Tri-Heat Convection, Conduction, Infrared, USB Programming Capability
Includes
Anodized Non-Stick, Adjustable Height Cooking Plate (Crisplate(TM))
Wattage
1,650 W
Number of Baking Chambers
1
Maximum Operating Temperature
500 Degrees F
Energy Star Compliant
No
Installation Type
Countertop
For Use With
VK-SK
Weight
66 lb
Current
13.75 A
Minimum Operating Temperature
175 Degrees F
Convection Oven Shelf Type
Pizza Plates
Product Type
Convection Oven
Number of Shelves
1

Description

Speed Oven

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.