Zoro Homepage

Warming Shelf and Tray, 2 3/4" H, 24" W

  • Mfr # WT-10-HD-SS

  • Zoro # G712007158


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Plug Type
5-15P
Surface Material
Stainless Steel
Overall Depth
14 3/8 in
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-10-HD-SS
Zoro #
G712007158
UPC #
654796961511
Country of Origin
United States

Dimensions

Overall Depth
14 3/8 in
Overall Height
2 3/4 in
Overall Width
24 in

Details

Item
Warming Shelf and Tray
Voltage
120V
Plug Type
5-15P
Surface Material
Stainless Steel
Standards
UL
Weight
10 lb
Features
Countertop, Variable Heat Control with Safety Signal Lights
Current
2.5 A
Wattage
300 W
Power Source
Electric

Description

Warming Shelf and Tray, Overall Height 2 3/4 in, Overall Width 24 in, Overall Depth 14 3/8 in, Wattage 300 W, Voltage 120V, Current 2.5 A, Features Countertop, Variable Heat Control with Safety Signal Lights, Plug Type 5-15P, Power Source Electric, Standards UL, Surface Material Stainless Steel, Weight 10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.