Adjustable Strap, Horizontal & 1/4 In Rod

  • Mfr # CAT425

  • Zoro # G1430703


product price:  $27.89
/ea

Key Features

Mounting Location
Ceiling
Color
Black, Silver
Max. Load Capacity
100 lb
Max. Cable Capacity
6 in
Material
Galvanized Steel, Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT425
Zoro #
G1430703
UPC #
00782856382775
Country of Origin
United States

Dimensions

Max. Bundle Dia.
6 in
Mounting Hole Dia.
1/4 in
Hole Size (HS)
9.5-9.50
Diameter (Ø )
100-100.00
Diameter (Ø )
100-100.00

Details

Item
Adjustable Strap
Mounting Location
Ceiling
Color
Black, Silver
Max. Load Capacity
100 lb
Max. Cable Capacity
6 in
Material
Galvanized Steel, Polypropylene
Mounting Type
Mounting Hole 1/4"
Standards
cUL, NEC, TIA/EIA 569 Compliant, UL
Description/Special Features
Simple Unlocking and Locking of Bar
Attachment Style
Screw On
Includes Locking Latch
No
Static Load (F)
450
Cable Capacity, Cat 6
325
Cable Capacity, Cat 6A
210
Finish
Electrogalvanized
Cable Capacity, Cat 5e
425
Area
518
Static Load Safety Factor
0.125694444444444

Description

Adjustable Strap, Mounting Location Ceiling, Color Black, Silver, Max. Load Capacity 100 lb, Max. Bundle Dia. 6 in, Material Galvanized Steel, Polypropylene, Screw On, Mounting Hole Dia. 1/4 in, Includes Locking Latch No, Description/Special Features Simple Unlocking and Locking of Bar, Standards cUL, NEC, TIA/EIA 569 Compliant, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.