Beam Clamp, 1 5/8in. Channel

  • Mfr # BC23A000EG

  • Zoro # G2034632


product price:  $43.15
/ea
Sold in multiples of 25 for $1,078.75

Key Features

Nominal/Conduit Pipe
1-5/8"
Material
Steel
Finish
Electrogalvanized
Sub-Category
Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC23A000EG
Zoro #
G2034632
UPC #
-
Country of Origin
United States

Details

Item
Threaded Rod Hanger
Nominal/Conduit Pipe
1-5/8"
Material
Steel
Finish
Electrogalvanized
Sub-Category
Clamps

Description

Beam Clamp,1 5/8in. Channel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.