Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Rod Hanger, 48.42 millimetre L, Cast Iron Electro Galvanized

  • Mfr # 3000037EG

  • Zoro # G1358314


product price: $4.49
/ea

Key Features

Nominal/Conduit Pipe
3/8 in
For Use With
H-Beam; I-Beam
Overall Length
48.42 millimetre
Material
Cast Iron
Finish
Electro Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000037EG
Zoro #
G1358314
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48.42 millimetre
Rod Size
3/8 in
Width (In.)
1 1/8 in
Length (In.)
3/4 in
Thread Size (In.)
3/8
Height
39.70millimetre
Width
20.62 millimetre
Length
48.42 millimetre
For Threaded Rod Size
3/8 in
Clamp Length
0.75 in
Clamp Width
1.13 in
Compatible Rod Size
3/8 in

Details

Item
Threaded Rod Hanger
Nominal/Conduit Pipe
3/8 in
For Use With
H-Beam; I-Beam
Material
Cast Iron
Finish
Electro Galvanized
Metal Detectable
Yes
Type
For 3/8 in Rod Size
Standards
ANSI/MSS-SP-58 (Type 19 & 23), Conforms with Federal Specification WW-H-171 (Type 23), UL Listed and FM Approved
Max. Load (Lb.)
Top of Beam 500 and Bottom 250
Sub-Category
Clamps
Description/Special Features
For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
For Beam Shape/Type
H-Beam, I-Beam
Clamp Material
Cast Iron
Load Capacity
500 lb
Beam Clamp Type
C-Clamp
Clamp Material Finish
Electro-Galvanized
Beam Mount Location
Bottom, Top
Bolt Material
Cast Iron

Description

Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Bottom, Top, Clamp Length 0.75 in, Clamp Material Cast Iron, Clamp Material Finish Electro-Galvanized, Clamp Width 1.13 in, For Beam Shape/Type H-Beam, I-Beam, For Threaded Rod Size 3/8 in, Load Capacity 500 lb, Standards cUL Listed, FM Approved, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.