Beam Clamp Wide Mouth
Mfr # 3100037EG
Zoro # G2034440
product price:Â $6.65
/ea
Sold in multiples of 50 for $332.50
Key Features
Sub-Category
Clamps
Compatible Rod Size
3/8"
Material
Cast Iron
Finish
Electrogalvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3100037EG
Zoro #
G2034440
UPC #
-
Country of Origin
China
Dimensions
Compatible Rod Size
3/8"
Details
Item
Threaded Rod Hanger
Sub-Category
Clamps
Material
Cast Iron
Finish
Electrogalvanized
Description
Beam Clamp Wide Mouth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.