Zoro Homepage

Conduit Fitting 1/2'' or 3/4'', Steel, nVent CADDY Armour

  • Mfr # K12

  • Zoro # G615382031


product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 3 for $13.77

Key Features

Trade Size
1/2'' or 3/4''
Material
Steel
Finish
nVent CADDY Armour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K12
Zoro #
G615382031
UPC #
30782856245125
Country of Origin
United States

Dimensions

Trade Size
1/2'' or 3/4''

Details

Item
Conduit Fitting
Material
Steel
Finish
nVent CADDY Armour

Description

1/2'' or 3/4'' EMT/Rigid, 0.945'' OD, 50 Lb Horizontal/100 Lb Vertical Load Rated, Armour Spring Steel, Cable/Conduit Clip 100 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.