Zoro Homepage

Infinite Switch

  • Mfr # 0129-01

  • Zoro # G1543718


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Features
NEMA 4X
Standards
IP66; NEMA Type 3R
Material
Stainless Steel 316L
Depth (In.)
10 in
Height
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0129-01
Zoro #
G1543718
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
10 in
Height
12.25 in
Size
30 x 20 x 10 in
Length
35 in
Width
21.25 in

Details

Features
NEMA 4X
Standards
IP66; NEMA Type 3R
Material
Stainless Steel 316L
Weight
46 lbs
Finish
Brushed

Description

Caddy 0129-01 Genuine OEM replacement part. Caddy is dedicated to excellent service and quality products. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.