J-Hook Bracket, Horizontal Mount
Mfr # CAT12AFAB3
Zoro # G1149635
product price: $5.99
/eaKey Features
Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAT12AFAB3
Zoro #
G1149635
UPC #
-
Country of Origin
United States
Dimensions
Max. Bundle Dia.
3/4 in
Flange Thickness
Varies
Mounting Hole Dia.
1/4 in
Hole Size (HS)
4-4.00
Diameter (Ø )
19-19.00
Diameter (Ø )
19-19.00
Details
Item
J-Hook Angle Bracket
Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
3/4 in
Material
Galvanized Steel
Mounting Type
Mounting Hole 9/32"
Standards
cUL, TIA/EIA 569 Compliant, UL
Description/Special Features
Supports Low Voltage Cables
Includes Locking Latch
Yes
Attachment Style
Screw On
Finish
Pregalvanized
Description
J-Hook Angle Bracket, Mounting Location Beam, Color Silver, Max. Load Capacity 48 lb, Max. Bundle Dia. 3/4 in, Material Galvanized Steel, Screw On, Flange Thickness Varies, Mounting Hole Dia. 1/4 in, Includes Locking Latch Yes, Description/Special Features Supports Low Voltage Cables, Standards cUL, TIA/EIA 569 Compliant, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.