This item is Discontinued.

Nvent Caddy J-Hook, Hammer On 1/8-1/4 In Flange, PK5 CAT3224SM

J-Hook, Hammer On 1/8-1/4 In Flange, PK5 (Discontinued)

  • Mfr # CAT3224SM
  • Zoro # G1697954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT3224SM
Zoro #
G1697954
UPC #
078285630252
Country of Origin
United States

Details

Item
J-Hook Clamp
Mounting Location
Beam
Color
Silver
Max. Load Capacity
48 lb
Max. Cable Capacity
2 in
Material
Galvanized Steel
Mounting Type
Hammer-On 1/8 to 1/4" Flange, Mounting Hole 9/32"
Standards
TIA/EIA 569 Compliant, UL, cUL
Description/Special Features
Beam Clamp Assembly

Description

J-Hook Clamp, Mounting Location Beam, Color Silver, Max. Load Capacity 48 lb, Material Galvanized Steel, Description/Special Features Beam Clamp Assembly, Standards TIA/EIA 569 Compliant, UL, cUL, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.