Shop NVENT CADDY
See all product information
Create Account
Riser Clamp, 1.5"L, 1 1/4"W, Copper-Plated
Mfr # 5110250CP
Zoro # G0406725
product price:Â
$
12.19
/ea
Key Features
Material
Copper-Plated Steel
Pipe Size (In.)
2 1/2 in
Max. Load (Lb.)
390 lb
Width (In.)
1 1/4 in
Length (In.)
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5110250CP
- Zoro #
- G0406725
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size (In.)
- 2 1/2 in
- Width (In.)
- 1 1/4 in
- Length (In.)
- 11 in
- Width
- 1-1/4"
- Overall Height
- 1.25 in
- Overall Width
- 1 1/4 in
- For Maximum Outside Diameter
- 2 5/8 in
- For Copper Tube Size
- 2 1/2 in
- Overall Length
- 1.5 in
- Mounting Hole Diameter
- 0.438 in
- Bolt Length
- 1 1/2 in
- Bolt Diameter
- 3/8 in
- Wire Rope Length
- 1.5 in
Description
Riser Clamp, Bolt Diameter 3/8 in, Bolt Length 1 1/2 in, Clamp Material Steel, Clamp Material Finish Copper-Plated, For Copper Tube Size 2 1/2 in, For Maximum Outside Diameter 2 5/8 in, Load Capacity 300 lb, Mounting Hole Diameter 0.438 in, Overall Height 1.25 in, Overall Length 1.5 in, Overall Width 1 1/4 in, For Use On Tube, Standards MSS SP-58, Type 8, WW-H-171, Type 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.