Zoro Homepage

48" White Electric Baseboard Heater, 750/1000W, 208/240V

  • Mfr # 4F1000W

  • Zoro # G8499206


product price: $66.55
/ea

Key Features

Watts
1000/750W
BtuH Output
3415/2560
Heater Voltage
240/208V
Length
48"
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4F1000W
Zoro #
G8499206
UPC #
027418099549
Country of Origin
United States

Dimensions

Length
48"
Depth
2.5
Height
7
Overall Depth
2 1/2 in
Overall Height
7 in
Overall Dimensions - L x H x D
48 in x 6 3/4 in x 2 1/2 in
Overall Length
48 in

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 7 in, Overall Length 48 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 208/240V AC, Wattage Output 750W/1000W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.