Zoro Homepage

60" Electric Baseboard Heater, White, 937/1250W, 208/240V

  • Mfr # 5F1250W

  • Zoro # G8499215


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Watts
1250/937W
BtuH Output
4265/3200
Heater Voltage
240/208V
Length
60"
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5F1250W
Zoro #
G8499215
UPC #
027418099556
Country of Origin
Multiple

Dimensions

Length
60"
Depth
2.5
Height
7
Overall Depth
2 1/2 in
Overall Length
60 in
Overall Dimensions - L x H x D
60 in x 6 3/4 in x 2 1/2 in
Overall Height
6 3/4 in

Details

Item
Electric Baseboard Heater
Watts
1250/937W
BtuH Output
4265/3200
Heater Voltage
240/208V
Mounting Type
Wall
Color
White
Amps AC
5.2/4.5
Phase
1
Primary Application
Residential, Commercial
Housing Style
Conventional
Finish
Powder Coated
Housing Material
Metal
Standards
UL
Hz
60
Includes
Cadet F Series 5-foot Electric Baseboard Heater, 1250W 240V, White - 5F1250W
Safety Tip-Over Switch Included
Yes
Remote Control Functions
No Remote Control Included
Housing Color
White
Tamper Resistant
No
Heating Capacity
3200/4265 BtuH
Thermal Overheat Protection
Automatic Reset
Smart Connectivity
No Connectivity
Thermostat Included
No
Amperage
4.5/5.2A
Duty Rating
Residential Grade
Setback Control
No
Heating Method
Convection
Wattage Output
937W/1250W
Frequency
60 Hz
NEMA Plug Configuration
Hardwired
Housing Finish
Powder Coated
Voltage
208/240V AC
Programming Capability
Not Programmable

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 60 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 208/240V AC, Wattage Output 937W/1250W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.