Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72" Electric Baseboard Heater, White, 1500W, 120V

  • Mfr # 6F1500-1W

  • Zoro # G8738694


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Watts
1500W
BtuH Output
5120
Heater Voltage
120V
Length
72"
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6F1500-1W
Zoro #
G8738694
UPC #
027418055361
Country of Origin
United States

Dimensions

Length
72"
Depth
2.5
Height
7
Overall Length
72 in
Overall Depth
2 1/2 in
Overall Dimensions - L x H x D
72 in x 6 3/4 in x 2 1/2 in
Overall Height
6 3/4 in

Details

Item
Electric Baseboard Heater
Watts
1500W
BtuH Output
5120
Heater Voltage
120V
Mounting Type
Wall
Color
White
Amps AC
12.5
Phase
1
Hz
60
Primary Application
Residential, Commercial
Standards
UL
Housing Style
Conventional
Housing Material
Metal
Finish
Powder Coated
Includes
Cadet F Series 6-foot Electric Baseboard Heater, 1500W 120V, White - 6F1500-1W
Frequency
60 Hz
Heating Method
Convection
Wattage Output
1500W
Housing Finish
Powder Coated
Thermostat Included
No
Voltage
120V AC
Programming Capability
Not Programmable
Amperage
12.5A
Duty Rating
Residential Grade
Remote Control Functions
No Remote Control Included
NEMA Plug Configuration
Hardwired
Thermal Overheat Protection
Automatic Reset
Housing Color
White
Setback Control
No
Safety Tip-Over Switch Included
Yes
Heating Capacity
5120 BtuH
Smart Connectivity
No Connectivity
Tamper Resistant
No

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 72 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 1500W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.