Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 in. 2,000-Watt 240/208-Volt Electric Baseboard Heater in White

  • Mfr # 8F2000W

  • Zoro # G909992397


product price: $283.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8F2000W
Zoro #
G909992397
UPC #
27418099587
Country of Origin
United States

Description

The Cadet Electric Baseboard Heater utilizes convection heat to provide efficient warmth. The quiet operation and low-cost installation make it a perfect choice for a bedroom or any area of your home that requires additional warmth. Designed for ease of installation with pre-punched mounting holes, this hardwired heater can be wired at either end. Rugged U.S.A steel construction with powder coated white paint for a durable, premium finish. A thermostat is required and sold separately.No cords - requires hard-wired installation for a permanent, safe, reliable heating solutionThermostat sold separately choose a line voltage wall thermostat or BTF unit-mount thermostat for temperature controlOperates 2000-Watts at 240-Volts and 1500-Watts at 208-VoltsConvection heating helps circulate air to heat a space up to 300 sq. ft.Timeless and proven fin construction maximizes surface area to funnel heated air and aid convection of air flowContemporary baseboard design is built to industry standard lengths to easily replace your current baseboard or match any new construction footprintA high-temperature safety device switches heater off if normal operating temperatures are exceededPowder coating provides a smooth finish resistant to corrosion, scratches, fading, and wearSteel-sheathed element offers excellent heat transfer and high quality durabilityPre-punched case at 1 in. intervals and accessible front caps provide easy installation of heaterUniversal wiring allows you to install at either end of baseboardQuiet operation makes it perfect for any area in the home, especially bedroomsETL listed for safety. White colorMatch your heater to the voltage at connection: confirm if you have a 120-Volt or 240-Volt power supply before purchase; you can check your breaker, use a voltmeter, or look at the voltage on your old heaters label if replacing. This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.