Shop CADET
See all product information
Create Account
Baseboard Heater
- Mfr # EQ2005W31
- Zoro # G523355851
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Powder Coated
Housing Color
White
NEMA Plug Configuration
Hardwired
Duty Rating
Commercial Grade
Control Type
Thermostat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ2005W31
- Zoro #
- G523355851
- UPC #
- 027418018571
- Country of Origin
- Canada
- Housing Finish
- Powder Coated
- Housing Color
- White
- NEMA Plug Configuration
- Hardwired
- Duty Rating
- Commercial Grade
- Control Type
- Thermostat
- Amperage
- 2.08/1.80 A
- Voltage
- 208/240V AC
- Phase
- 1
- Thermostat Included
- Thermostat Included
- Heating Capacity
- 1,280 BtuH, 1,706 BtuH
- Includes
- Hit-Lock Connectors, Optimizer Kit, Screws
- Housing Material
- 22 ga Steel
- Wattage Output
- 500/375 W
Dimensions
- Overall Length
- 20 in
- Overall Height
- 6 5/8 in
- Overall Depth
- 2 3/8 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Description
Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.