Baseboard Heater
- Mfr # EQ2504W31
- Zoro # G423353353
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Heating Capacity
1,919 BtuH, 2,559 BtuH
Duty Rating
Commercial Grade
Overall Height
6 5/8 in
Amperage
3.13/2.70 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ2504W31
- Zoro #
- G423353353
- UPC #
- 027418018588
- Country of Origin
- Canada
- Phase
- 1
- Heating Capacity
- 1,919 BtuH, 2,559 BtuH
- Duty Rating
- Commercial Grade
- Amperage
- 3.13/2.70 A
- Thermostat Included
- Thermostat Included
- Voltage
- 208/240V AC
- Housing Finish
- Powder Coated
- NEMA Plug Configuration
- Hardwired
- Control Type
- Thermostat
- Includes
- Hit-Lock Connectors, Optimizer Kit, Screws
- Housing Material
- 22 ga Steel
- Housing Color
- White
- Wattage Output
- 750/563 W
Dimensions
- Overall Height
- 6 5/8 in
- Overall Depth
- 2 3/8 in
- Overall Length
- 25 in
- Wire Rope Length
- 25 in
- Length
- 25 in
Description
Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.