Shop CADET
See all product information
Create Account
Baseboard Heater
- Mfr # EQ5020W31
- Zoro # G923359183
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Housing Material
22 ga Steel
Voltage
208/240V AC
Overall Depth
2 3/8 in
Heating Capacity
5,120 BtuH, 6,824 BtuH
Control Type
Thermostat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ5020W31
- Zoro #
- G923359183
- UPC #
- 027418018625
- Country of Origin
- Canada
- Housing Material
- 22 ga Steel
- Voltage
- 208/240V AC
- Heating Capacity
- 5,120 BtuH, 6,824 BtuH
- Control Type
- Thermostat
- Duty Rating
- Commercial Grade
- Wattage Output
- 2000/1500 W
- Amperage
- 8.33/7.35 A
- Housing Color
- White
- Includes
- Hit-Lock Connectors, Optimizer Kit, Screws
- NEMA Plug Configuration
- Hardwired
- Housing Finish
- Powder Coated
- Thermostat Included
- Thermostat Included
- Phase
- 1
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Height
- 6 5/8 in
- Overall Length
- 50 in
- Wire Rope Length
- 50 in
- Length
- 50 in
Description
Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.