Shop CADET
See all product information
Create Account
Baseboard Heater
- Mfr # EQ6025W31
- Zoro # G723356009
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Heating Capacity
6,398 BtuH, 8,530 BtuH
Housing Color
White
Thermostat Included
Thermostat Included
Overall Depth
2 3/8 in
Housing Material
22 ga Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQ6025W31
- Zoro #
- G723356009
- UPC #
- 027418018632
- Country of Origin
- Canada
- Heating Capacity
- 6,398 BtuH, 8,530 BtuH
- Housing Color
- White
- Thermostat Included
- Thermostat Included
- Housing Material
- 22 ga Steel
- Housing Finish
- Powder Coated
- Amperage
- 10.42/9.01 A
- Voltage
- 208/240V AC
- Control Type
- Thermostat
- Phase
- 1
- NEMA Plug Configuration
- Hardwired
- Duty Rating
- Commercial Grade
- Includes
- Hit-Lock Connectors, Optimizer Kit, Screws
- Wattage Output
- 2500/1875 W
Dimensions
- Overall Depth
- 2 3/8 in
- Overall Height
- 6 5/8 in
- Overall Length
- 60 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Baseboard Heater
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.