CCSMW Surface Mount Wall Can, White
Mfr # CCSMW
Zoro # G4363716
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Environmental Applications
Residential, Commercial
Pad Material
Metal
Includes
Cadet Surface Mount Wall Can for Com-Pak Electric Wall Heater, White - CCSMW
Fits Brand
Cadet
For Use With Mfr. Model Number
CEC163TW, CSC101TW, CSC102TW, CSC152TW, CSC202TW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCSMW
Zoro #
G4363716
UPC #
027418691118
Country of Origin
United States
Dimensions
Overall Length
4 7/16 in
Overall Width
9 13/16 in
Overall Height
12 3/4 in
Details
Environmental Applications
Residential, Commercial
Pad Material
Metal
Item
Surface Mount Wall Can
Includes
Cadet Surface Mount Wall Can for Com-Pak Electric Wall Heater, White - CCSMW
Fits Brand
Cadet
For Use With Mfr. Model Number
CEC163TW, CSC101TW, CSC102TW, CSC152TW, CSC202TW
Standards
cULus
Color
White
Product Type
Surface Mount Wall Can
Compatible Manufacturer Model Number
CEC163TW, CSC101TW, CSC102TW, CSC152TW, CSC202TW
Compatible Brand
Cadet
Compatible Product Type
Wall Heaters
Description
CCSMW Surface Mount Wall Can White, For Use With Grainger Item Number 31LK54, 31LK42, 31LK52, 31LK53, 31LK51, For Use With Mfr. Model Number CSC101TW, CEC163TW, CSC152TW, CSC202TW, CSC102TW, Fits Brand Cadet, Includes Instructions Manual, Grounding Screw (1), mounting screw (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.