Zoro Homepage

ComPak Heater, 1500W, 240V

  • Mfr # CS152

  • Zoro # G8964733


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Material
Metal
Voltage
240/208V
BtuH Output
5120/3840
Height
10.75
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS152
Zoro #
G8964733
UPC #
027418675132
Country of Origin
United States

Dimensions

Height
10.75
Width
7
Depth
4.75
Overall Length
4 3/4 in
Overall Width
7 22/25 in
Overall Height
11 13/100 in
Overall Depth
4 3/4 in

Details

Item
Heater
Material
Metal
Voltage
240/208V
BtuH Output
5120/3840
Fits Brand
Cadet ComPak Series
For Use With Mfr. Model Number
CC, CGA, CGW
Includes
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1500W 240V - CS152
Application
Residential, Commercial
Color
Black
Standards
cULus
For Use With
CC, CGA, CGW
Motor Amps
6.3/5.4
Wattage Output
563 W, 750 W

Description

Heater, Voltage 208/240V AC, For Use With CC, CGA, CGW, Includes Heater Assembly Only, Wattage Output 563 W, 750 W, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.