Zoro Homepage

ComPak Heater w/Stat, 2000W, 240V

  • Mfr # CS202T

  • Zoro # G8964812


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Voltage
240/208V
BtuH Output
6825/5120
Height
10.75
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS202T
Zoro #
G8964812
UPC #
027418675224
Country of Origin
United States

Dimensions

Height
10.75
Width
7
Depth
4.75
Overall Length
4 1/4 in
Overall Width
14 63/100 in
Overall Height
11 1/4 in
Overall Depth
4 1/4 in

Details

Item
Heater
Material
Metal
Voltage
240/208V
BtuH Output
6825/5120
For Use With Mfr. Model Number
CC, CGA, CGW
Fits Brand
Cadet ComPak Series
Standards
cULus
Application
Residential, Commercial
Color
Black
Includes
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 2000W 240V - CS202T
For Use With
CC, CGA, CGW
Motor Amps
8.3/7.2
Wattage Output
3,000 W, 4,000 W

Description

Heater, Voltage 208/240V AC, For Use With CC, CGA, CGW, Wattage Output 3,000 W, 4,000 W, Standards ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.