Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cadet ComPak Twin Adapter Plate, Almd, Almond, Almond CTAMA

ComPak Twin Adapter Plate, Almd, Almond, Almond (Discontinued)

  • Mfr # CTAMA
  • Zoro # G1875960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTAMA
Zoro #
G1875960
UPC #
027418680709
Country of Origin
United States

Dimensions

Width
18.5
Height
22
Depth
0.25

Details

Item
ComPak Twin Adapter Plate,Almd
Finish
Almond
Standards
cULus
Includes
Cadet Adapter Plate for Com-Pak Twin Electric Wall Heater, Almond - CTAMA
Color
Almond
Housing Material
Metal
Primary Application
Residential, Commercial

Description

ComPak Twin Adapter Plate,Almd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.