
Electric Baseboard Heater 120V, 1500 watts White Model No. 6F15001W
Mfr # 17282
Zoro # G916326055
product price: $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17282
Zoro #
G916326055
UPC #
-
Country of Origin
China
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested . We are trusted by millions of people for specialized products to meet their needs where they live, work and play. Features Easy installation with pre-punched case at 1in intervals Thermostat required sold separately Made in United States Specifications Product Type: Baseboard heater Product Style: Convection heat Progra mmable: No Amps: 12.5 Volts: 120 Watts: 1500 Thermostat Included: No Thermal Cutoff Safety Device: Oversized high temperature limit switch w/full-length capillary sensor tube Plug Type: Hardwired Dimensions W x D x H in. : 72 1/2 x 2 1/2 x 6 3/4 Weight: 14 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.