Zoro Homepage

Electric Baseboard Heater, 30 in, 500W, 120V, White

  • Mfr # 2F500-1W

  • Zoro # G8738676


product price: $52.99
/ea

Key Features

Watts
500W
BtuH Output
1710
Heater Voltage
120V
Length
30"
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2F500-1W
Zoro #
G8738676
UPC #
027418055309
Country of Origin
United States

Dimensions

Length
30"
Depth
2.5
Height
7
Overall Height
6 3/4 in
Overall Length
30 in
Overall Depth
2 1/2 in
Overall Dimensions - L x H x D
30 in x 6 3/4 in x 2 1/2 in
Width
30"

Details

Item
Electric Baseboard Heater
Watts
500W
BtuH Output
1710
Heater Voltage
120V
Mounting Type
Wall
Color
White
Amps AC
4.2
Phase
1
Primary Application
Residential, Commercial
Finish
Powder Coated
Housing Style
Conventional
Standards
UL
Housing Material
Metal
Hz
60
Includes
Cadet F Series 2.5-foot Electric Baseboard Heater, 500W 120V, White - 2F500-1W
Wattage Output
500W
Tamper Resistant
No
Safety Tip-Over Switch Included
Yes
Heating Capacity
1710 BtuH
Housing Finish
Powder Coated
Amperage
4.2A
Thermal Overheat Protection
Automatic Reset
Programming Capability
Not Programmable
Voltage
120V AC
Smart Connectivity
No Connectivity
Remote Control Functions
No Remote Control Included
Setback Control
No
Heating Method
Convection
Frequency
60 Hz
Duty Rating
Residential Grade
NEMA Plug Configuration
Hardwired
Housing Color
White
Thermostat Included
No

Description

Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 30 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Tip-Over Switch, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 500W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.