Electric Baseboard Heater Thermostat, 1 Poles, White, 120/208/240V, 22 A, 40-85 Degrees F

  • Mfr # BTF1W

  • Zoro # G8499242


product price:  $24.99
/ea

Key Features

Heater Voltage
120/208/240V
For Use With
Baseboard Heaters
Amps AC
22
Number of Poles
1
Finish
Powder Coated White Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTF1W
Zoro #
G8499242
UPC #
027418149152
Country of Origin
United States

Dimensions

Width
3-3/4"
Depth
2
Height
6
Overall Height
5 7/8 in
Overall Depth
2 3/4 in
Overall Width
12 5/8 in

Details

Heater Voltage
120/208/240V
For Use With
Baseboard Heaters
Item
Electric Baseboard Heater Thermostat
Amps AC
22
Number of Poles
1
Finish
Powder Coated White Paint
Standards
ETL Listed
Temp. Range
40 Degrees to 85 Degrees F
Includes
Knob and (2) Screws, Single Pole, White Cover Plate
Color
White
Primary Application
Residential, Commercial
Housing Material
Metal
Programming Capability
Not Programmable
Housing Color
White
Thermostat Control Range
40 Degrees to 85 Degrees F
Voltage
120/240V AC
Thermostat Control Amperage
22 A
Thermostat Control Type
Mechanical Selector Dial
Maximum Operating Temperature
85 Degrees F
Compatible System Type
Baseboard Heaters
Smart Connectivity
No Connectivity

Description

Electric Baseboard Heater Thermostat, 120/240V AC, 2 3/4 in Overall Depth, 5 7/8 in Overall Height, 12 5/8 in Overall Width, Compatible System Type Baseboard Heaters, Number of Poles 1, 22 A, Housing Color White, Knob and (2) Screws, Single Pole, White Cover Plate, Mounting Type Unit Mount, Programming Capability Not Programmable, Mechanical Selector Dial, ETL Listed, Maximum Operating Temperature 85 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.