Electric Non-Prog Wall Stat, Wall Mount, Hardwired, 240/208VAC (Discontinued)
- Mfr # TH114A-240D-B
- Zoro # G1876301
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH114A-240D-B
Zoro #
G1876301
UPC #
027418081629
Country of Origin
United States
Dimensions
Height
5"
Width
2-3/4"
Details
Item
Electric Non-Prog Wall Stat
Voltage
240/208VAC
Mounting Type
Screw Mount
Mounting Location
Wall
Color
White
Control Range
40 Degrees F to 86 Degrees F
Power Method
Hardwired
Description
Electric Non-Prog Wall Stat,15A,DP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.