Fan Forced Garage/Workshop Electric Unit Heater, 120V, 1,000W

  • Mfr # 238165

  • Zoro # G904044442


original price: $198.99
5% off
new price: $188.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
1,000W
Voltage
120V
Heating Method
Fan Forced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238165
Zoro #
G904044442
UPC #
-
Country of Origin
United States

Details

Wattage Output
1,000W
Voltage
120V
Item
Garage/Workshop Electric Unit Heater
Heating Method
Fan Forced

Description

Features
  • 120v, 1000w
  • Color - White
  • Hard wired com pak fan forced electric heater
  • With adjustable built in thermostat, wall can
  • High gloss enamel paint
  • Ul listed.
  • Dimension - 5.25 x 14 x 9.5 in.
  • Item weight - 7.05 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.