Zoro Homepage

Garage/Workshop Heater, 240V, 13648 BtuH

  • Mfr # CGWH4031G

  • Zoro # G904846749


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Depth
9
Height
14
Housing Material
Metal
Includes
Cadet CGWH Garage/Workshop Heater, 240V, 4000W, Grey - CGWH4031G
Width
7.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGWH4031G
Zoro #
G904846749
UPC #
027418102966
Country of Origin
China

Dimensions

Depth
9
Height
14
Width
7.25
Manufacturers Warranty Length
1 yr
Overall Height
11 in
Overall Width
9 in
Overall Depth
7 1/2 in

Description

Garage/Workshop Heater, Overall Height 11 in, Overall Width 9 in, Overall Depth 7 1/2 in, Air Flow 300 cfm, Air Temp. Rise 52.66 Degrees F, Voltage 240 V, 1 Phase, Wattage Output 4 kW, Heating Method Fan Forced, Heating Capacity 13650 BtuH, Mounting Location Ceiling, Wall, Amperage 16.7 A, Control Type Thermostat, Housing Color Gray, Housing Finish Powder Coated, Requires NEMA 6-20 Receptacle and A 20-amp Circuit, Includes 6 ft Cord with NEMA Standard Plug (6-20P), Bracket

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.