Zoro Homepage
This item is Discontinued.
No Product Image Available

SoftHeat Hydronc Elctrc Baseboard Heater (Discontinued)

  • Mfr # EBHN750-1W
  • Zoro # G004846687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBHN750-1W
Zoro #
G004846687
UPC #
027418134127
Country of Origin
United States

Dimensions

Depth
3.25
Width
47
Height
9.5
Overall Length
47 in
Overall Depth
3 1/4 in
Overall Height
9 1/2 in
Overall Dimensions - L x H x D
47 in x 9 1/2 in x 3 1/4 in

Description

SoftHeat Hydronic Electric Baseboard Heater, Overall Depth 3 1/4 in, Overall Height 9 1/2 in, Overall Length 47 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Setback Control Yes, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 750W, Housing Color White, Housing Finish Powder Coated, Housing Material 22 ga. Steel, Conventional, Mounting Type Floor, Wall

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.