Shop CADET

SoftHeat Hydronc Elctrc Baseboard Heater

  • Mfr # EPN1500W

  • Zoro # G904846688


product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Watts
1500W
BtuH Output
5120
Heater Voltage
120V
Color
White
Amps AC
12.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EPN1500W
Zoro #
G904846688
UPC #
027418134691
Country of Origin
United States
Item
SoftHeat Hydronic Electric Baseboard Heater
Watts
1500W
BtuH Output
5120
Heater Voltage
120V
Color
White
Amps AC
12.5
Includes
Cadet 59" SoftHeat Portable Hydronic Electric Baseboard Heater, 1500W 120V, White - EPN1500W
Housing Material
Metal
Housing Style
Conventional
Primary Application
Residential, Commercial
Standards
ETLus
Voltage
120 V
Safety Tip-Over Switch Included
Yes
Tamper Resistant
No
Control Type
Thermostat
Thermal Overheat Protection
Automatic Reset
Setback Control
Yes
Heating Method
Convection
Duty Rating
Residential Grade
Amperage
12.5 A
Housing Color
White
Housing Finish
Powder Coated
Wattage Output
1500 W
Thermostat Included
Thermostat Included
Heating Capacity
5,120 BtuH

Description

SoftHeat Hydronic Electric Baseboard Heater, Mounting Type Floor, Standards cETLus Listed

Ratings & reviews