Zoro Homepage

All Natural Cane Sugar, 20 oz Canister

  • Mfr # SUG60166

  • Zoro # G415510887


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Sugar Free
No
Gluten Free
Yes
Packaging Type
Canister
Premeasured
No
Standards
Kosher Certified; Halal Certified; Feingold Association Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUG60166
Zoro #
G415510887
UPC #
806795601664
Country of Origin
United States

Details

Sugar Free
No
Gluten Free
Yes
Packaging Type
Canister
Premeasured
No
Item
Sugar
Standards
Kosher Certified; Halal Certified; Feingold Association Certified
Flavor
Plain
Kosher
Yes
Non-GMO
Yes

Description

Satisfy any sweet tooth with this sugar canister. Place this canister in a break room, shared kitchen or reception area and let everyone customize their beverages. Easy-pour spout has a lid that snaps closed to keep the contents dry and fresh. Non-GMO, allergen- and gluten-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.