Zoro Homepage

Coffee Brick, Espresso, 10 oz Brick Pack, 24PK

  • Mfr # 7447101720

  • Zoro # G216451235


product price: $477.99
/pk 24, $19.92/ea
Free Shipping & Returns

Key Features

Beverage Flavor
Espresso
Caffeine Type
Coffee
Net Weight
10 oz
Beverage Type
Coffee
For Use With
Commercial Coffee Brewers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7447101720
Zoro #
G216451235
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz

Details

Beverage Flavor
Espresso
Caffeine Type
Coffee
Net Weight
10 oz
Beverage Type
Coffee
For Use With
Commercial Coffee Brewers
Product Packaging
Brick Pack
Beverage Package Style
Brick Pack
Item
Coffee, Bulk Ground

Description

Estas invitado! Explore and enjoy the bold taste of pure, dark-roast coffee flavor from Cafe Bustelo. This espresso-style dark roast coffee is made from 100% pure coffee beans specially blended, roasted to perfection, ground, and packaged in a vacuum-sealed brick for convenience and freshness by the beloved Cafe Bustelo brand. The distinct blend of purposely selected beans gives this espresso dark roast ground coffee a vibrant character all its own. Es un sabor como ningun otro. And its delicious, full-bodied flavor stands out, with or without cream or sugar. Made to brew and experience in your own way, in just one sip youll know why this rich flavor is essential for traditional Latin American coffee drinks like a Cafecito or a Cafe con Leche.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.