Aspartame Artificial Sweetener, PK2000
Mfr # OFX45222
Zoro # G1982532
product price: $60.59
/pk 2000, $0.03/eaKey Features
Sub-Category
Sweeteners
Size
0.02 oz
Packs per Case
1
Product Type
Sweetener Packet
Container Type
Packet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFX45222
Zoro #
G1982532
UPC #
10086631452224
Country of Origin
United States
Dimensions
Size
0.02 oz
Item Size
0.02 oz
Details
Sub-Category
Sweeteners
Item
Aspartame
Packs per Case
1
Product Type
Sweetener Packet
Container Type
Packet
Flavor/Variety
Aspartame
Items per Pack
2,000
Description
Aspartame, Product Type Sweetener Packet, Packs per Case 1, Flavor/Variety Aspartame, Items per Pack 2,000, Item Size 0.02 oz, Container Type Packet, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.