Creamer, Packet, 2.5 g
Mfr # 45200
Zoro # G716152748
product price: $33.29
/pk 1000, $0.03/eaKey Features
Container Type
Packet
Case Length
8 1/8 in
Case Width
8 1/8 in
Item Size
2.5 g
Item Height
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45200
Zoro #
G716152748
UPC #
10086631452002
Country of Origin
United States
Dimensions
Case Length
8 1/8 in
Case Width
8 1/8 in
Item Size
2.5 g
Item Height
1/4 in
Pack Width
8 1/10 in
Item Width
1 3/4 in
Case Height
9 1/2 in
Pack Length
12 in
Pack Height
9 1/2 in
Item Length
2 1/2 in
Details
Container Type
Packet
Maximum Storage Temperature
120 Degrees F
Minimum Storage Temperature
0 Degrees F
Items per Pack
1,000
Product Type
Creamer
Packs per Case
1
Item
Creamer
Description
Creamer, Item Length 2 1/2 in, Item Height 1/4 in, Case Width 8 1/8 in, Case Length 8 1/8 in, Case Height 9 1/2 in, Product Type Creamer, Packs per Case 1, Maximum Storage Temperature 120 Degrees F, Minimum Storage Temperature 0 Degrees F, Item Width 1 3/4 in, Pack Height 9 1/2 in, Pack Length 12 in, Pack Width 8 1/10 in, Items per Pack 1,000, Item Size 2.5 g, Container Type Packet, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.