Zoro Homepage

Coffee, Cafe Vanilla, Pod, Caffeinated, Ground, 11.76 oz, 24 PK

  • Mfr # 6812

  • Zoro # G205310505


product price: $27.59
/pk 24, $1.15/ea

Key Features

Net Weight
11.76 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.49 oz
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6812
Zoro #
G205310505
UPC #
099555068122
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Item
Coffee
Net Weight
11.76 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.49 oz
Beverage Flavor
Cafe Vanilla
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Cafe Escapes(R)

Description

Coffee, Net Weight 11.76 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.49 oz, Sub-Brand Cafe Escapes(R), Beverage Flavor Cafe Vanilla, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.