Zoro Homepage

Coffee, Mocha, Pod, Caffeinated, Ground, 3.12 lb, 96 PK

  • Mfr # 6803CT

  • Zoro # G705310487


product price: $94.79
/pk 96, $0.99/ea
Free Shipping & Returns

Key Features

Net Weight
3.12 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.52 oz
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6803CT
Zoro #
G705310487
UPC #
10099555068037
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Item
Coffee
Net Weight
3.12 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Medium
Package Weight
0.52 oz
Beverage Flavor
Mocha
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Includes
four boxes of 24 K-Cups
Sub-Brand
Cafe Escapes(R)

Description

Coffee, Net Weight 3.12 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.52 oz, Sub-Brand Cafe Escapes(R), Beverage Flavor Mocha, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.