Zoro Homepage

Hot Cocoa, Milk Chocolate, 0.52 oz., PK96

  • Mfr # 6801

  • Zoro # G505311431


product price: $99.39
/pk 96, $1.04/ea
Free Shipping & Returns

Key Features

Beverage Flavor
Milk Chocolate
Caffeine Type
Non-Caffeinated
Package Weight
0.52 oz
Beverage Format
Ground
Beverage Package Style
Pod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801
Zoro #
G505311431
UPC #
10099555068013
Country of Origin
United States

Details

Item
Hot Cocoa
Beverage Flavor
Milk Chocolate
Caffeine Type
Non-Caffeinated
Package Weight
0.52 oz
Beverage Format
Ground
Beverage Package Style
Pod
Net Weight
3.12 lb
Product Type
Hot Cocoa
Sub-Brand
Cafe Escapes(R)

Description

Hot Cocoa, Net Weight 3.12 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Not Applicable, Package Weight 0.52 oz, Sub-Brand Cafe Escapes(R), Beverage Flavor Milk Chocolate, Product Type Hot Cocoa, Caffeine Type Non-Caffeinated, Beverage Format Ground, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.