Tea, Chai Latte, Pod, Caffeinated, Ground, 11.76 oz, 24 PK
Mfr # 6805
Zoro # G005310484
product price: $30.69
/pk 24, $1.28/eaKey Features
Net Weight
11.76 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Chai
Package Weight
0.49 oz
Beverage Flavor
Chai Latte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6805
Zoro #
G005310484
UPC #
099555068054
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Tea
Net Weight
11.76 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Chai
Package Weight
0.49 oz
Beverage Flavor
Chai Latte
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Cafe Escapes(R)
Description
Tea, Net Weight 11.76 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Chai, Package Weight 0.49 oz, Sub-Brand Cafe Escapes(R), Beverage Flavor Chai Latte, Product Type Tea, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.