Zoro Homepage

CafeWorks Cafe/Breakroom Table, Gray Top, Silver Frame, 42 in W x 42 in L x 42 in H

  • Mfr # 65677

  • Zoro # G2419770


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
42"
Length
42"
Height
42"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65677
Zoro #
G2419770
UPC #
674785656778
Country of Origin
United States

Dimensions

Width
42"
Length
42"
Height
42"
Depth
42"
Top Thickness
1-1/8"
Overall Width
42 in
Overall Depth
42 in
Overall Height - Maximum
42 in
Height Adjustability
Fixed Height
Tabletop Thickness
1 1/8 in

Details

Item
CaféWorks™ Table, Gray - 42" Square x 29"H
Shape
Square
Tabletop Material
Laminated Melamine
Tabletop Color
Grey
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Arched
Leg Color
Silver
Assembled/Unassembled
Unassembled
Type
Bistro Table
Surface Material
Laminated Melamine
Edge Color
Gray
Load Rating
250 lb.
Series
CafeWorks
Color
Gray
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
(4) Leveling Glides
Weight Capacity
250 lb.
Base Type
(4) Legs Attached to Pedestal
Assembly
Unassembled
Standards
ANSI, BIFMA
Frame Finish
Powder Coated
Number of Feet
4
Includes Modesty Panel
No Modesty Panel
Edge Shape
T-Mold
Tabletop Shape
Square
Foot Type
Protective Tips
Includes Handle
No Handle
Includes Assembly Tools
Tools Included
Tabletop Surface Material
Melamine
Tabletop Structural Material
Particle Board
Product Type
Cafe/Breakroom Table
Table Weight
89 lb

Description

Cafe/Breakroom Table, Surface Material Laminated Melamine, Square, Width 42 in, Length 42 In., Height 42 in, Tabletop Color Family Gray, Tabletop Color Gray, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Gray, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards ANSI, BIFMA, Includes Swivel Base Levelers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.