Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Cafe/Breakroom Table, Walnut - 42" Square x 29"H, 42" W, 42" L, 29" H, Walnut

  • Mfr # 65684

  • Zoro # G2419798


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
42"
Length
42"
Height
29"
Tabletop Material
Laminated Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65684
Zoro #
G2419798
UPC #
674785656846
Country of Origin
United States

Dimensions

Width
42"
Length
42"
Height
29"
Depth
42"
Top Thickness
1-1/8"
Overall Width
42 in
Overall Depth
42 in
Height Adjustability
Fixed Height
Tabletop Thickness
1 1/8 in
Overall Height - Maximum
30 in

Details

Item
Cafe/Breakroom Table, Walnut - 42" Square x 29"H
Shape
Square
Tabletop Material
Laminated Melamine
Tabletop Color
Walnut
Frame Color
Silver
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Arched
Leg Color
Silver
Assembled/Unassembled
Unassembled
Surface Material
Laminated Melamine
Weight Capacity
250 lb.
Green Environmental Attribute
Does not Contain Formaldehyde
Includes
(4) Leveling Glides
Color
Walnut
Load Rating
250 lb.
Edge Color
Gray
Series
CafeWorks
Base Type
(4) Legs Attached to Pedestal
Type
Cafe Table
Standards
ANSI, BIFMA
Assembly
Unassembled
Includes Assembly Tools
Tools Included
Includes Modesty Panel
No Modesty Panel
Foot Type
Protective Tips
Tabletop Structural Material
Particle Board
Frame Finish
Powder Coated
Tabletop Surface Material
Melamine
Tabletop Shape
Square
Number of Feet
4
Edge Shape
T-Mold
Table Weight
86 lb
Includes Handle
No Handle
Product Type
Cafe/Breakroom Table

Description

Cafe/Breakroom Table, Surface Material Laminated Melamine, Square, Width 42 in, Length 42 In., Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Silver, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Brown, Edge Type T-Molded, Leg Type Arched, Top Thickness 1 1/8 in, Series CafeWorks, Load Rating 250 lb, Standards ANSI, BIFMA, Includes (4) Leveling Glides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.