Zoro Homepage

Blade, SS, Dispersion, 5/16 in. Dia.

  • Mfr # A400SET

  • Zoro # G716572270


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Shaft Material
Stainless Steel
Shaft Diameter
3/8 in
Product Type
Blade
Blade Material
Stainless Steel
Blade Diameter
1 7/8 in, 3 in, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A400SET
Zoro #
G716572270
UPC #
-
Country of Origin
China

Dimensions

Shaft Diameter
3/8 in
Blade Diameter
1 7/8 in, 3 in, 4 in

Details

Shaft Material
Stainless Steel
Product Type
Blade
Item
Blade Set
Blade Material
Stainless Steel
Blade Shape
Dispersion

Description

Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.