Blade, SS, Dispersion, 5/16 in. Dia.
Mfr # A431
Zoro # G616572318
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
3 in
Number of Blades
14
Blade Material
Stainless Steel
Shaft Diameter
3/8 in
Blade Shape
Dispersion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A431
Zoro #
G616572318
UPC #
-
Country of Origin
China
Dimensions
Blade Diameter
3 in
Shaft Diameter
3/8 in
Details
Number of Blades
14
Item
Blade
Blade Material
Stainless Steel
Blade Shape
Dispersion
Shaft Material
Stainless Steel
Product Type
Blade
Description
Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.