Blade, SS, Dispersion, 5/16 in. Dia.
Mfr # A441
Zoro # G816572293
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
4 in
Number of Blades
16
Blade Material
Stainless Steel
Blade Shape
Dispersion
Shaft Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A441
Zoro #
G816572293
UPC #
-
Country of Origin
China
Dimensions
Blade Diameter
4 in
Shaft Diameter
3/8 in
Details
Number of Blades
16
Blade Material
Stainless Steel
Blade Shape
Dispersion
Shaft Material
Stainless Steel
Product Type
Blade
Item
Blade
Description
Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.