C-Clamp Set, 304 Stainless Steel
Mfr # A128SET
Zoro # G1944296
product price: $1,148.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 1540
Material
304 Stainless Steel
Includes
C-Clamp, Clamp Adaptor, Hardware
Overall Height
7 1/2 in
Maximum Jaw Opening
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A128SET
Zoro #
G1944296
UPC #
-
Country of Origin
China
Dimensions
Overall Height
7 1/2 in
Details
Item
C-Clamp Set
For Use With
Mfr. No. 1540
Material
304 Stainless Steel
Includes
C-Clamp, Clamp Adaptor, Hardware
Maximum Jaw Opening
2 3/4 in
Number of Prongs
2
Product Type
C-Clamp Set
Clamp Material
Stainless Steel
Base Material
Stainless Steel
Clamp Finish
Electropolished
Includes Mounting Hardware
Mounting Hardware Included
Compatible Product Type
Stand
Compatible with Manufacturer Model Number
1540, A118
Description
Base Length Not Applicable, Base Width Not Applicable, Number of Prongs 2, Material 304 Stainless Steel, Includes C-Clamp, Clamp Adaptor, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.